2 Oz. Perforated Blue Spoodle® - Round - Pkg Qty 12
See all 143 items in product family

2 Oz. Perforated Blue Spoodle® - Round - Pkg Qty 12

Item #: WBB208827

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.00 each

Sold in packages of 12

Price: $156.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2 Oz. Perforated Blue Spoodle® - Round

Reduce waste and maximize serving efficiency. Capacities clearly stamped on shaft for easy size identification. One-piece construction is durable and sanitary. Textured handle surface prevents slippage while in use. Color coded for quick size identification. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle utensil from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Blue finish. 3 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER6432230
    • DESCRIPTIONPerforated One Piece Heavy-Duty Color Coded Spoodle® Utensil, 2-1/2 Inches
    • LENGTH INCHES12-11/16 (32.23 cm)
    • CONSTRUCTIONStainless Steel with Nylon Handle
    • COLOR FINISHBlue
    • PACKAGE QUANTITY12
    • DIAMETER INCHES2-1/2 (6.35 cm)
    • CAPACITY OUNCES2