Cambro SPASL14110 - 14" High Heat Slotted Spatula, Black - Pkg Qty 12
See all 111 items in product family

Cambro SPASL14110 - 14" High Heat Slotted Spatula, Black - Pkg Qty 12

Item #: WBB181480

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.50 each

Sold in packages of 12

Price: $114.00
Product Information
Customer Review
Product Q&A
Cambro SPASL14110 - 14" High Heat Slotted Spatula, Black

Black colored High Heat Camtensil, Spoon and Turner is ideal for preparing and serving hot and cold foods. It is made of a durable high heat material that withstands temperatures from -40°F to 375°F (-40°C to 190°C). It's handle includes a hole for hanging when not in use and notches to rest on pans.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERSPASL14110
    • TYPESlotted Turner
    • CAPACITY OUNCES--
    • WIDTH INCHES3-1/2 (8.89 cm)
    • LENGTH INCHES14 (35.56 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTIONCambro 14 Inches Black High Heat Slotted Turner, 14In X 3-1/2In

    • PACKAGE QUANTITY12
    • MAXIMUM TEMPERATURE-40F to 375F (-40C to 190C)