Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath 46895 - Cast Aluminum Scoop 85 Oz. Capacity - Pkg Qty 20
See all 47 items in product family

Vollrath 46895 - Cast Aluminum Scoop 85 Oz. Capacity - Pkg Qty 20

Item #: WBB208988

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 20

Price: $ 559.00

Frequently Purchased Together

Product Information
Product Q&A
Aluminum Scoop 85 Oz. - NSF

Ideal bar companions. One piece construction with capacity stamped on handle. Rounded handle with ergonomic finger grips. Aluminum finish. 85 ounce capacity. Sold in package quantity of 20. Priced each.

Product Specifications

    • BRANDVollrath®
    • DESCRIPTIONCast Aluminum Scoops, 12In X 6-1/4In Bowl Size

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES6-1/4 (15.88 cm)
    • CONSTRUCTIONAluminum

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

Which is lighter a scoop made of cast aluminum or one just made of aluminum?

Question Asked By: Keith , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.