Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Measure 4 Qt-Nsf - Pkg Qty 6
See all 22 items in product family

Aluminum Measure 4 Qt-Nsf - Pkg Qty 6

Item #: WBB208173

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$51.95 each

Sold in packages of 6

Price: $311.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Volrath® Aluminum Measure - 4 Quart - 6 Package Quantity

This heavy duty measure is made of impact-resistant 3004 aluminum for long lasting durability and dependability. Designed for no-spill pouring and accurate measuring. Welded handles allow for easy lifting. Each embossed bar denotes 1/4 of measurement. NSF certified.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER68352
    • DESCRIPTIONMeasures
    • HEIGHT INCHES9-1/4 (23.5 cm)
    • CONSTRUCTIONAluminum
    • CAPACITY4 Qt.
    • COLOR FINISH--
    • PACKAGE QUANTITY6
    • STYLEDry Measure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.