Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro LD105A110 - Ladle 10-1/2" Assortment, Black - Pkg Qty 12
See all 33 items in product family

Cambro LD105A110 - Ladle 10-1/2" Assortment, Black - Pkg Qty 12

Item #: WBB181388

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.98 each

Sold in packages of 12

Price: $35.76
Product Information
Customer Review
Product Q&A
Cambro LD105A110 - Ladle 10-1/2" Assortment, Black

Black colored ladle, with a portion control bowl that serves the perfect amount of dressing or food ingredient. Angled for easy handling. Designed with a side rest so ladle don't slip into crocks or serving bowl. Made of virtually unbreakable Camwear polycarbonate for years of dependable service.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERLD105A110
    • DESCRIPTIONCambro 10-1/2 Inches Black Camwear 1 Ounce Printed Ladle Set 12 / Case

    • TYPEAssortment
    • LENGTH INCHES10-1/2 (26.67 cm)
    • CONSTRUCTIONPolycarbonate
    • COLOR FINISHBlack
    • PACKAGE QUANTITY12
    • CAPACITY OUNCES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.