Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
John Boos P1064 - Work Table Top, Poly, 96"W x 24"D x 1"H, Reversible
See all 77 items in product family

John Boos P1064 - Work Table Top, Poly, 96"W x 24"D x 1"H, Reversible

Item #: WBB171656

Usually ships in 24 to 27 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 380.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
John Boos Work Table Top, Poly, 96"W x 24"D x 1"H Reversible

This cutting board top is constructed from a durable, flexible 1" thick polyethylene material. Full reversible design with white finish. Non-skid cutting surface. Light weight, odorless, tasteless. NSF approved.

Product Specifications

    • BRANDJohn Boos
    • MANUFACTURERS PART NUMBERP1064
    • DESCRIPTIONReplacement Poly Table Top
    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES24 (60.96 cm)
    • CONSTRUCTIONPolyethylene
    • COLOR FINISHWhite
    • THICKNESS INCHES1 (2.54 cm)
    • APPROVALNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.