Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Poly Steam Table Cutting Board 48X12
See all 67 items in product family

Poly Steam Table Cutting Board 48X12

Item #: WBB171495

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.16 Save up to 34%
Price: $86.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Poly Cutting Board - 48" Width x 12" Depth x 3/4" Thickness

This 75 lb. capacity cutting board is made of flexible poly material that doesn't absorb food particles or liquids and provides long lasting durability. Fully reversible design with white finish. Shrink wrapped and NSF approved for food preparation.

Product Specifications

    • BRANDJohn Boos
    • MANUFACTURERS PART NUMBERPL72
    • DESCRIPTIONSteam Table Cutting Board
    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES12 (30.48 cm)
    • CONSTRUCTIONPoly
    • COLOR FINISHWhite
    • CAPACITY LBS75 (34.09 kg)
    • DIAMETER INCHES--
    • THICKNESS INCHES3/4 (1.91 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.