Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
15x20x1/2" Green Cutting Board - Pkg Qty 6
See all 98 items in product family

15x20x1/2" Green Cutting Board - Pkg Qty 6

Item #: WBB208761

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$49.95 each

Sold in packages of 6

Price: $299.70
Product Information
Customer Review
Product Q&A
Accessories
15x20x1/2" Green Cutting Board

Maximize your HACCP program. High-density non-porous surface will not stain or absorb juices. Color-coded system reduces risk of foodborne illness resulting from cross-contamination. Ideal system for maximizing HACCP program. 1/2" (1.3 cm) thick. Separate rack available. Green finish. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER5200270
    • DESCRIPTIONColor-Coded Cutting Boards, 1/2 Inch Thick, 15In X 20In., Green

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES15 (38.1 cm)
    • CONSTRUCTIONPlastic
    • COLOR FINISHGreen
    • PACKAGE QUANTITY6
    • DIAMETER INCHES--
    • THICKNESS INCHES1/2 (1.27 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the dimensions of this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.