Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Commercial FG572200Yel - Lid For 8-1/2" Diameter Containers, Yellow, Polypropylene - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Rubbermaid Commercial FG572200Yel - Lid For 8-1/2" Diameter Containers, Yellow, Polypropylene - Pkg Qty 12

Item #: WB442253

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $58.08 Save up to 12%
$2.90 each

Sold in packages of 12

Qty Price
1-8334
2+ $51.00/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Lid for Round Storage Container
Yellow Lid for 8-1/2" Diameter Containers

Constructed of polypropylene. Allows stacking to save storage space. Withstands temperatures from -20°F to 212°F. Positive-lock, double wall seal includes label area for identification and corner pull tabs for firm grip and easy removal. Dishwasher safe, NSF certified.

Product Specifications

    • BRANDRubbermaid® Commercial
    • MANUFACTURERS PART NUMBERFG572200 YEL
    • DESCRIPTIONLid for Rubbermaid Commercial 8-1/2" Dia. Containers
    • COLOR FINISHYellow
    • CONSTRUCTIONPolypropylene
    • APPROVALNSF
    • WEIGHT LBS0.22 (.1 kg)
    • FOR USE WITHFG572024CL - Rubbermaid Commercial Storage Containers
    • DIAMETER INCHES8-1/2 (21.59 cm)
    • PACKAGE QUANTITY1
    • DISHWASHER SAFEYes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Rubbermaid Yellow Lids

Your review: Could not be better!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.