Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Commercial Fg117p00 Clr Cold Food Container - 4 Quarts - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Rubbermaid Commercial Fg117p00 Clr Cold Food Container - 4 Quarts - Pkg Qty 6

Item #: WBB55344

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$15.75 each

Sold in packages of 6

Qty Price
1 $138.00/ pkg.
2 $105.00/ pkg.
1+ $94.50/ pkg.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cold Food Containers Are Great For Food Storage And Prep, Deli Displays And Cold Food Bars.

See-through, clear durable plastic food container is break resistant. It won't rust, dent or bend. Cold food containers offer a temperature range of -40°F to 212°F. Polycarbonate resin construction is quiet, lightweight, and both dishwasher and microwave safe. Non-stick surfaces offer easy food release and cleaning. Steep walls hold more, minimize refills and overflows, and feature quart and liter measurement markings. Containers nest when not in use and stack when covered for compact storage. Cover sold separately. NSF certified. FDA compliant. Sold 6 per carton.

Product Specifications

    • BRANDRubbermaid® Commercial
    • MANUFACTURERS PART NUMBERFG117P00 CLR
    • DESCRIPTIONFood Container
    • TYPECold Food Container
    • CAPACITY4 Qts.
    • COLOR FINISHClear
    • WIDTH INCHES6-7/8 (17.46 cm)
    • CONSTRUCTIONPolycarbonate Resin
    • HEIGHT INCHES4 (10.16 cm)
    • DEPTH INCHES12-13/16 (32.54 cm)
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.