Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bain Marie Drop-In 4 Well 240V
See all 3 items in product family

Bain Marie Drop-In 4 Well 240V

Item #: WBB209822

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,718.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bain Marie Drop-In 4 Well 240V

Open design allows use of templates and greater than full size steam table pans. 300 series stainless steel construction for corrosion resistance, longevity, and efficient cleaning. Six foot power cord and four foot control cord. High density glass fiber insulation. Deep drawn stainless wells are 6-5/8" (16.8 cm) deep. Cord and plug configuration eliminates need for electrician. Adjustable mounting clips. Autofill option available. Detachable control unit for remote mounting. One thermostat controls temperature accurately and maintains steam for safe food handling. Dripless design helps prevent condensation on counter - keeping counters clean. Deep stainless well holds up to 6" deep food pans. Holds standard steam table pans. Zero clearance required for installation with lower energy costs and faster heating times. Keeps food at safe holding temperatures. Cutout has 7/8" (2.2 cm) corner radius. NOTE: Modular drop-in orders cannot be cancelled or returned. 54-3/4"L x 26"W Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER36504240
    • LENGTH INCHES54-3/4 (139.07 cm)
    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES6-5/8 (16.83 cm)
    • CONSTRUCTIONStainless steel
    • PACKAGE QUANTITY1
    • VOLTS240
    • WATTS2500
    • NUMBER OF WELLS4
    • AMPS10.4
    • PLUG6-15P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.