Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single-Sided Buffet Breath Guard - 2 Well
See all 9 items in product family

Single-Sided Buffet Breath Guard - 2 Well

Item #: WBB212086

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,339.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Single-Sided Buffet Breath Guard - 2 Well

Designed to fit popular drop-ins and Vollrath's Signature Server® and Signature Server® Custom equipment. Constructed of 1-1/2" (3.2 cm) extruded aluminum, Traditional Breath Guards are both light weight for easy installation and strong for long time use. 1/4" (6.4 mm) tempered glass is secured in a tight fitting channel, creating a continuous, clean line from framework to glass. Standard sizes - 2 thru 6 well lengths fit most popular drop-in models. Custom sizes also available. Available in natural aluminum or 8 stylish powder-coated colors. Accessories include fluorescent lights, incandescent lights, Cayenne® heat strips and Cayenne® heat strips with lights. Electrical appliances are UL and CUL listed. Shipped pre-assembled in a sturdy crate. Mounts to stainless steel, solid surface and laminate countertops. Easy to follow mounting instructions included. 1 Year Limited Warranty. Food safe and meets sanitation requirements. Important: Specify 14 gauge stainless steel countertops when using Traditional Breath Guards. 37"L x 13-3/4"W x 23"H Overall Dimensions.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBERPB89270
    • DESCRIPTIONSingle Sided Buffet
    • LENGTH INCHES37 (93.98 cm)
    • WIDTH INCHES13-3/4 (34.93 cm)
    • HEIGHT INCHES23 (58.42 cm)
    • CONSTRUCTIONExtruded Aluminum and Glass
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.