Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 5UBR158 - Ultra Food Bar with Cabinet Base 33x63, Hot Red
See all 4 items in product family

Cambro 5UBR158 - Ultra Food Bar with Cabinet Base 33x63, Hot Red

Item #: WBB185094

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1578.00
Product Information
Product Q&A
Cambro 5UBR158 - Ultra Food Bar with Cabinet Base 33x63, Hot Red

This Hot Red Colored Ultra Bar features a protected storage cabinet below for extra trays and supplies. Its sliding doors on both sides provide easy access to storage area.

Product Specifications

    • BRANDCambro
    • TYPEUltra Food Bar with Cabinet Base
    • LENGTH INCHES63-7/8 (162.24 cm)
    • WIDTH INCHES33-1/4 (84.46 cm)
    • HEIGHT INCHES52-1/2 (133.35 cm)
    • INTERIOR WIDTH20-1/8
    • CASTERS5" Swivel with Break

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.