Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single-Sided Buffet with Breath Guard - 2 Pan
See all 2 items in product family

Single-Sided Buffet with Breath Guard - 2 Pan

Item #: WBB210263

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,628.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Single-Sided Buffet with Breath Guard - 2 Pan

Designed to fit popular drop-ins and Vollrath's Signature Server® and Signature Server® Custom equipment. End frames constructed of 3/8" (1 cm) water-jet cut aluminum with extruded aliminum glass frames. Progressive Style breath guards are both light weight for easy installation and strong for long-term use. Available in standard Gray Hammer Semi-Glass or 8 stylish powder-coated colors. Standard sizes - 2 thru 6 well lengths fit most popular drop-in models. Custom sizes also available. Accessories include fluorescent lights, incandescent lights, Cayenne® heat strips and Cayenne® heat strips with lights. Electrical appliances are UL and CUL listed. Foodsafe and meets sanitation requirements. 1/4" (6.4 mm) tempered glass is secured in a tight fitting channel, creating a continuous, clean line from framework to glass. Important: Specify 14 gauge stainless steel countertops when using Traditional Breath Guards. 37"L x 23"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBERGB98410
    • DESCRIPTIONSingle Sided Buffet
    • LENGTH INCHES37 (93.98 cm)
    • HEIGHT INCHES23 (58.42 cm)
    • CONSTRUCTIONExtruded aluminum
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.