Plate & Tray Covers
Width
Color
Price
Dinex DX5322VHW - Marbled Elegance II Traycover, Strght Edge, Rnd Corner, 11-3/8" x 19-1/2", 1000/Cs
Height
4-1/4 in
Package Quantity
1
Material
Paper
Height
2-5/8 in
Package Quantity
12 Case Pack Ea.
Color
Gray
Diameter
6-1/2 in
Height
6-5/8 in
Package Quantity
1
Color
Clear
Material
Polycarbonate
Vollrath® Plate Covers, 978-13, Fits Plate Size: 9-5/8 - 9-7/8", Plastic - Pkg Qty 12
Height
2-3/4 in
Package Quantity
12/Case
Diameter
9-5/8 - 9-7/8 in
Material
Plastic
Height
2-7/8 in
Package Quantity
12/Case
Diameter
12 in
Material
Plastic
Vollrath® Plate Covers, 1018-13, Fits Plate Size: 9-7/8" - 10-1/8", Plastic - Pkg Qty 12
Height
2-3/4 in
Package Quantity
12/Case
Diameter
9-7/8 - 10-1/8 in
Material
Plastic