Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20 Qt (13") Heavy Duty Sauce Pot - Pkg Qty 2
See all 66 items in product family

20 Qt (13") Heavy Duty Sauce Pot - Pkg Qty 2

Item #: WBB208415

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$189.95 each

Sold in packages of 2

Price: $379.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Sauce Pots. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. 2 Gauge – 1/4" (.63 cm) thick. Ideal for reducing liquids. Wider diameter and lower sides provide greater surface area for preparing soups, stews and sauces. Solid welded aluminum handles for durability and easy interior cleaning. 13" diameter. 20 quart capacity. Sold in package quantity of 2. Priced each.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER68420
    • DESCRIPTIONWear-Ever® Classic Select™ Heavy Duty Aluminum Sauce Pots

    • DEPTH INCHES9 (22.86 cm)
    • DIAMETER INCHES13 (33.02 cm)
    • CAPACITY QUARTS20
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.