Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cover - 8" Fry Pan
See all 7 items in product family

Cover - 8" Fry Pan

Item #: WBB208147

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tribute cookware heats evenly without hot spots. Stainless steel. Welded Torogard™ dipped handle stays cool to the touch. Handle is heat resistant to 180°F (82°C). Easy grasp handle design for safety and hanging convenience. Handle length: 3-11/16" (9.4 cm). Now with Agion® - nature's antimicrobial built in. 8" diameter.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER69328
    • DIAMETER INCHES8 (20.32 cm)
    • CONSTRUCTION18-8 Stainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.