7" Fry Pan Powercoat  With Trivent Silicone Handle - Pkg Qty 6
See all 69 items in product family

7" Fry Pan Powercoat With Trivent Silicone Handle - Pkg Qty 6

Item #: WBB208185

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.25 each

Sold in packages of 6

Price: $121.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. PowerCoat2™ dual-layer ceramic-reinforced coating. New & improved coating - 5 times stronger. Constructed from heavy-duty impact resistant 3004 aluminum. Excellent commercial performance at an affordable price. Low-profile rivets are coated for easy clean-up. 250% more durable non-stick. 7" diameter. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER67807
    • DESCRIPTIONWear-Ever Fry Pans with PowerCoat2 and TriVent Silicone Handle, 7 Top Dia. x 4-
    • DEPTH INCHES1-3/4 (4.45 cm)
    • DIAMETER INCHES7 (17.78 cm)
    • CONSTRUCTIONAluminum with Silicone Handle
    • PACKAGE QUANTITY6
    • TOP DIAMETER INCHES7 (17.78 cm)
    • BOTTOM DIAMETER INCHES4-3/4 (12.07 cm)