Food Warmers & Display Cases
Brand
Width
View All Width
Material
View All Material
Capacity
View All Capacity
Color
Price
View All Price
Most Relevant
Compare
2
2
Ships in 3 Business Days (ships from US)
Height
23-1/2 in
Width
14-1/2 in
Depth
19-1/2 in
Voltage
120 V
Compare
1
1
Ships in 5 Business Days (ships from US)
Height
28-3/4 in
Width
14 in
Depth
19 in
Voltage
120 V
Compare
Benchmark USA, 51000, Nacho/Peanut/Popcorn Warmer/Merchandiser, Tempered Glass, 100 qt., 120V-50W
Model #: WBB546620
1
1
Ships within 1 Business Day (ships from US)
Height
26 in
Width
15 in
Depth
15 in
Voltage
120 V
Compare
3
3
Ships in 7 Business Days (ships from US)
Height
9-7/8 in
Width
9-5/8 in
Depth
9-5/8 in
Voltage
- V
Compare
Vollrath® Retro Stock Pot Kettle Rethermalizer, 7217210, 11 Quart, Natural Finish
Model #: WBB1226390
1
1
Ships in 5 Business Days (ships from US)
Capacity
11 Qts.
Watts
1450 W
Compare
1
1
Ships in 5 Business Days (ships from US)
Width
11 in
Depth
6-1/8 in
Voltage
120 V
Watts
250 W