Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ General Purpose Scouring Pad 96, 6" x 9"

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

3M™ Scotch-Brite™ General Purpose Scouring Pad 96, 6" x 9"

Item #: WBB134548

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 54.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Scotch-Brite™ General Purpose Scouring Pad 96, 6" x 9", 20/Box, 3 Boxes/Case

It's the original synthetic scouring pad and a performance pacesetter. Use it for everyday cleaning of most cooking utensils and equipment. It replaces steel wool and metal sponges and won't leave metal slivers in hands or food. Non-rusting and resilient.

Product Specifications

    • BRANDScotch-Brite
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES9 (22.86 cm)
    • LENGTH INCHES1/4 (.64 cm)
    • PACKAGE QUANTITY3 Boxes/Case
    • SIZE TYPE20 Pads/Box
    • TYPE96
    • WIDTH INCHES6 (15.24 cm)
    • DESCRIPTIONGeneral Purpose Scrub Pad
    • STYLE12693
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result


Your review: These are great for cleaning our lab and lab equipment!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.