Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avenger® 9 Qt Rectangular Chafer
See all 80 items in product family

Avenger® 9 Qt Rectangular Chafer

Item #: WBB210905

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $532.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Features durable and easy to clean 18-8 mirror finished stainless steel construction. The fully-retractable perforated cover works in closed, 90-degree and fully open position for serving flexibility. Windguard shields fuel from wind for outdoor use and for more attractive presentations. Includes Vollrath® Super Pan 3® rectangular pan with integral ramp for safe and easy removal. Use standard fuel or Vollrath®'s Universal electric heater.

Product Specifications

    • BRANDVollrath
    • MANUFACTURER PART NUMBER46350
    • MANUFACTURERS PART NUMBER46350
    • SERIESAvenger Chafers
    • STYLEEconomy Full Size Chafer
    • CAPACITY9.0 qt
    • TYPEChafer
    • HEIGHT INCHES16 (40.64 cm)
    • WIDTH INCHES17 (43.18 cm)
    • LENGTH INCHES25 (63.5 cm)
    • COLOR FINISHStainless Steel
    • CONSTRUCTION18/8 Stainless Steel
    • HANDLE COLORBlack
    • INCLUDESFood Pan, Water Pan, and 2 Fuel Holders
    • PACKAGE QUANTITY1
    • SHAPERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.