Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Ice & Wine Buckets

Ice and wine buckets are designed to hold ice, ensuring a ready supply to chill multiple bottles or cans simultaneously. They are also designed to keep wines, champagnes, and other beverages at the optimal serving temperature by providing a bed of ice or cold water. Wine ice buckets are double-wall insulated to keep the intense cold of ice and drinks inside the bucket. They are ideal for various applications, including restaurants, bars, hotels, catering events, and home entertaining.
60 Results

Size

Finish

Type

View All Type

Brand

View All Brand
View All Width
View All Material
View All Color
View All Price
60 Results
Compare
3
3
Minimum purchase quantity is 3
$112.50
Sold in packages of 6 / $18.75 ea
Ships in 7 Business Days (ships from US)

Height

8 in

Capacity

4 Qt

Depth

7-1/2 in

Color

Silver

Compare
1
1
$459.95
Ships in 2 Business Days (ships from US)

Height

13-5/8 in

Capacity

48 Qt.

Depth

25-7/8 in

Width

17-5/8 in

Compare
1
1
$1,595.00
Ships in 21 Business Days (ships from US)

Height

29-3/16 in

Capacity

175 Lbs.

Depth

33 in

Width

23 in

Compare
1
1
$1,305.00
Ships in 7 Business Days (ships from US)

Height

28-3/4 in

Capacity

100 Lbs.

Depth

30-1/4 in

Width

22-1/2 in

Compare
2
2
Minimum purchase quantity is 2
$179.70
Sold in packages of 6 / $29.95 ea
Ships in 7 Business Days (ships from US)

Height

9-63/64 in

Capacity

8 Qt

Depth

8-11/16 in

Color

Silver

Compare
1
1
$1,649.00
Ships in 7 Business Days (ships from US)

Height

29-1/4 in

Capacity

175 Lbs.

Depth

33 in

Width

23 in