Ice & Wine Buckets
Material
Width
Color
Price
Height
8 in
Capacity
4 Qt
Depth
7-1/2 in
Color
Silver
Cambro ICS175L191 - Ice Caddy, Granite Gray, 175 Lbs. Cap., Short, 2 Fixed, 2 Swivel, 1 with Brake
Height
29-3/16 in
Capacity
175 Lbs.
Depth
33 in
Width
23 in
Height
13-5/8 in
Capacity
48 Qt.
Depth
25-7/8 in
Width
17-5/8 in
Height
28-3/4 in
Capacity
100 Lbs.
Depth
30-1/4 in
Width
22-1/2 in
Cambro ICS175LB191 - Ice Caddy, Gray, 125 Lbs. Cap, Short, 2 Swivel, 1 w/Brake, 2, 10" Easy Wheels
Height
29-1/4 in
Capacity
175 Lbs.
Depth
33 in
Width
23 in
Cambro ICS175L110 - Ice Caddy, Black, 175 Lbs. Cap., Short, 2 Fixed, 2 Swivel, 1 with Brake
Height
29-3/16 in
Capacity
175 Lbs.
Depth
33 in
Width
23 in