Cambro BAR650PM420 - Mid Size w/Post-mix system Bag-in-box Syrup, Granite Gray w/Black Base
See all 30 items in product family

Cambro BAR650PM420 - Mid Size w/Post-mix system Bag-in-box Syrup, Granite Gray w/Black Base

Item #: WBB185620

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10,740.00
Product Information
Customer Review
Product Q&A
Cambro BAR650PM420 - Mid Size w/Post-mix system Bag-in-box Syrup, Granite Gray w/Black Base

This Granite Gray with Black Base Post-mix System Portable Cambars® is a stylish, portable beverage bars for hosting in any environment. The Mid Size Bar fits in standard elevators and performs well in lobbies, private suites and small events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Post-mix soda gun with 5 buttons, Carbonator, Stainless Steel Syrup Box Rack (3 box), 3 Bag-in-box pumps, C02 regulator gauge& Tubing, hose & lines, Line for city water hook-up, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR650PM420
    • COLOR FINISHGranite Gray w/ Black Base
    • SIZEMid Size
    • WIDTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES47-1/2 (120.65 cm)
    • VOLTAGE110
    • WEIGHT LBS335 (152.27 kg)
    • SODA GUN5 Button
    • SPEED RAIL7 Bottle
    • WATER PUMP INCN/A
    • WATER TANK INCN/A
    • CITY WATER LINE HOOK UPYes
    • WASTE WATER BIN INCYes
    • RETAINER STRAP INC1
    • ICE SINK & COVER INCYes
    • CARBONATOR INCYes
    • CO2 REGULATOR INCYes
    • CO2 CLAMP & CHAIN INCYes
    • CASTERS6" - 4 Swivel (2 with Brake)
    • LENGTH INCHES67-1/2 (171.45 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed