Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 755044 - Maximizer Portable Bar 56", 26-1/2", 48-1/2", Stainless Steel
See all 34 items in product family

Carlisle 755044 - Maximizer Portable Bar 56", 26-1/2", 48-1/2", Stainless Steel

Item #: WBB632332

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,476.74 Save up to 43%
Price: $ 2,538.00
Product Information
Customer Review
Product Q&A
Maximizer™ Portable Bar 56", 26-1/2", 48-1/2" - Stainless Steel

Features:

  • All of the style and features you expect in a premium bar at a very affordable price.
  • Ergonomic 2-step bar and countertop is designed for ease of drink preparation and serving; built in cutting board
  • Large 56" serving area keeps condiment caddies within reach without blocking prepĀ area
  • Durable solid molded countertop is easy to clean and includes a convenient molded-in bar mat well
  • Unique sliding storage drawer accommodates mixers, sodas, or standard business boxes
  • Fully assembled, no tools necessary
  • Sturdy 5" non-marking swivel casters with locking brake on each end hold bar securely in place during Use
  • 15 gallon ice bin features an integrated drain and water trap and a standard dust cover for sanitary storage and transport
  • Side compartment has molded-in rails to hold 12" x 18" StorPlus™ Food Storage Boxes; perfect for extra condiments, napkins, utensils, or iced cans and bottles
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER755044
    • DESCRIPTIONPortable Bar
    • COLOR FINISHStainless Steel
    • MATERIALLDPE
    • WIDTH INCHES26.5 (67.31 cm)
    • HEIGHT INCHES48.5 (123.19 cm)
    • NSFN
    • CASTERS5" w/Brakes
    • ICE BIN15 Gallon w/Cover
    • STYLESliding Storage Drawer
    • CASE QUANTITY1
    • SPEED RAIL22"
    • TRADEMARKMaximizer™
    • LENGTH INCHES56 (142.24 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.