Cambro BAR730CP421 - Large Size Partially Equipped for Soda Service, Granite Green w/Black Base
See all 41 items in product family

Cambro BAR730CP421 - Large Size Partially Equipped for Soda Service, Granite Green w/Black Base

Item #: WBB185612

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,579.00
Product Information
Customer Review
Product Q&A
Cambro BAR730CP421 - Large Size Partially Equipped for Soda Service, Granite Green w/Black Base

This Granite Green with Black Base Large Size/Partial Portable Cambars® Soda service is a stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes Sealed-in cold plate with 8 circuits, C02 Chain, 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a retainer strap. Requires customer installation of pre-mix or post-mix soda gun system.

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730CP421
    • COLOR FINISHGranite Green w/ Black Base
    • SIZELarge Size
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • WEIGHT LBS254 (115.45 kg)
    • ICE SINK & COVER INCYes
    • CASTERS6" - 4 Swivel (2 with Brake)
    • SODA GUNN/A
    • CO2 REGULATOR INCN/A
    • CARBONATOR INCN/A
    • SPEED RAIL7 Bottle
    • LENGTH INCHES72-3/4 (184.79 cm)
    • CO2 CLAMP & CHAIN INCYes
    • RETAINER STRAP INC2
    • WATER TANK INCN/A
    • WASTE WATER BIN INCYes
    • CITY WATER LINE HOOK UPN/A
    • WATER PUMP INCN/A