Steam Table Pans
Width
Material
Capacity
Color
Price
Cambro 63CLRCW135 - Camwear Colander, 3" Deep, Clear Polycarbonate, Fits 1/6 Size Food Pans - Pkg Qty 6
Length
6-15/16 in
Width
6-3/8 in
Package Quantity
1
Material
Polycarbonate
Cambro 24PP190 - Food Pan, 1/2 Size, 4" Deep, Translucent Polypropylene, NSF - Pkg Qty 6
Depth
4 in
Length
12-3/4 in
Width
10-7/16 in
Capacity
6.3 qt
Winco SPF4 Full-Size Steam Pan, 4"H, 20-3/4" L, 12-3/4" W, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
4 in
Length
20-3/4 in
Width
12-3/4 in
Package Quantity
6
Depth
4 in
Package Quantity
12
Winco SPF6 Full-Size Steam Pan, 6"H, 20-3/4" L, 12-3/4" W, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
6 in
Length
20-3/4 in
Width
12-3/4 in
Package Quantity
6
Vollrath® Super Pan V Stainless Steam Table Pan, 30922, 2" Depth, 1/9 Size - Pkg Qty 6
Depth
2 in
Length
6-7/8 in
Width
4-1/4 in
Capacity
0.6 qt