Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Full Size 4" Transport Pan - Pkg Qty 6
See all 9 items in product family

Full Size 4" Transport Pan - Pkg Qty 6

Item #: WBB209587

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$86.95 each

Sold in packages of 6

Price: $521.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Made in U.S.A. NSF Certified. Heavy-duty 20 gauge 300 series stainless steel. Stepped shoulder designed pans with matching covers seal tightly to prevent seepage. Tight fitting covers make these pans ideal for refrigerator or freezer storage. Flat rolled pan edges improve carrying comfort. Food Transport Covers seal securely to prevent spillage. Full pan size. Covered: 10, Uncovered: 14 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • LENGTH INCHES20-3/4 (52.71 cm)
    • CONSTRUCTIONStainless Steel
    • BRANDVollrath®
    • PACKAGE QUANTITY6
    • MANUFACTURERS PART NUMBER30045
    • DEPTH INCHES4 (10.16 cm)
    • PAN SIZEFull
    • CAPACITY QUARTSCovered: 10, Uncovered: 14
    • WIDTH INCHES12-3/4 (32.39 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.