Miramar™ Satin SS Single Template - Oval and 1/2 Oval
See all 33 items in product family

Miramar™ Satin SS Single Template - Oval and 1/2 Oval

Item #: WBB211867

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 207.95
Product Information
Customer Review
Product Q&A
Accessories
Miramar™ Satin SS Single Template - Oval and 1/2 Oval

Great templates now available in stainless in either plain finish or satin finish edge. Durable 12 gauge stainless steel material. Easy to clean. Many standard precut styles available for quicker buffet selection. Special cut-outs available on a make-to-order basis - contract your Vollrath® sales representative. Fit standard hot and cold wells - including NSF7. Integral corner desgn on bottom to ensure secure fit in well opening. Case Lot: 1.

Product Specifications

    • PACKAGE QUANTITY1
    • CONSTRUCTIONStainless Steel
    • BRANDVollrath®
    • DESCRIPTIONOval and 1/2 Oval
    • LENGTH INCHES21-1/8 (53.66 cm)
    • COLOR FINISHStainless with Satin Edge
    • WIDTH INCHES12-3/4 (32.39 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed