Machine Leveling Mounts
Brand
Material
Width
Color
Price
Weight Capacity
154 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.50 in
Vibration/Shock Absorption Mount, Threaded Stud, 1.56" Dia, 1.00"H, 5/16-18 Thread
Weight Capacity
434 Ft. Lbs. lb-ft
Base Diameter
1.56 in
Thread
5/16-18 in
Height
1.00 in
Weight Capacity
1000 lbs
Unit of Measurement
Inch (Imperial)
Weight Capacity
183 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.75 in
Weight Capacity
140 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.75 in
Weight Capacity
183 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
5/16-18 in
Height
0.75 in