Electromechanical Timers
Length
Brand
Width
Depth
Height
Color
Price
NSI TORK® 1103B-O 24 Hour Time Switch, 40A, 120V, DPST, Indoor/Outdoor Metal Enclosure
Width
6 in
Height
10.5 in
Voltage
208-277 V
Depth
5 in
NSI TORK® 1101B 24 Hour Time Switch, 40A, 120V, SPST, Indoor Metal Enclosure, cULus
Width
5 in
Height
9 in
Voltage
208-277 V
Depth
3.5 in
Width
2 in
Depth
0.5 in
Width
2 in
Depth
0.5 in
NSI TORK® 8009A 24 Hour Heavy Duty Time Switch, 20A, 120/208-277V, SPDT, NEMA 1 Metal Enclosure
Width
4.69 in
Height
7.94 in
Voltage
120/208-277 V
Depth
2.94 in
Width
3 in
Height
3 in
Voltage
125 V
Amperage
15 A