Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED Exit Sign, Green Color, Double Face, Battery Backup, 120/347 Volt
See all 2 items in product family

LED Exit Sign, Green Color, Double Face, Battery Backup, 120/347 Volt

Item #: HFB0004802

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Call For Pricing: 1.888.645.0878
Product Information
Customer Review
Product Q&A
Core's Pictogram "Running Man" LED Exit Sign is the solution that addresses the change released by the National Building Code of Canada (NBC) in late 2010 requiring the need to use letters and chevrons with a pictogram (and directional arrow where needed) to replace traditional EXIT/SORTIE signs. Designed for long-lasting, dependable operation in mind, each sign uses ultra bright LEDs and a 9.6V maintenance-free rechargeable NiCd battery with an optional self-diagnostic feature.

Product Specifications

    • BRANDCORE
    • MANUFACTURERS PART NUMBERRMEZXTEU-2-WEM
    • WATTAGE4.4
    • SHAPERectangle
    • TYPELED Exit
    • VOLTAGE120V / 347V
    • HEIGHT INCHES7-15/16
    • COLOR FINISHGreen/White
    • LENGTH INCHES12
    • DESCRIPTIONLED Exit Sign
    • AVERAGE LIFE HOURS50000
    • WARRANTY10 Years
    • WIDTH INCHES4-5/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.