Ferraz Shawmut, Model Trs30r, 600v 30a 5x13/16 Td Fuse Smart - Min Qty 10
See all 24 items in product family

Ferraz Shawmut, Model Trs30r, 600v 30a 5x13/16 Td Fuse Smart - Min Qty 10

Item #: WBB586333

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 10 ($127.50)

List Price: $27.84 Save up to 54%
Price: $12.75
Product Information
Customer Review
Product Q&A
Ferraz Shawmut, Model TRS30R, 600V 30A 5X13/16 Td Fuse Smart

TR fuses now provide an optional visual open fuse indicator. With advanced material technology added to the existing product line the TR current-limiting time-delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Tri-Onic fuse’s proven time-delay characteristic safely handles harmless starting currents and inrush currents associated with today’s motors and transformers.

Product Specifications

    • VOLTAGE600
    • LENGTH INCHES5 (12.7 cm)
    • RATINGRK5
    • MANUFACTURERS PART NUMBERTRS30R
    • DIAMETER INCHES0.8125 (2.06 cm)
    • APPROVALS/COMPLIANCESUL508 Manual / Motor Controller (25, 40, 63, 80, 100, 125 A)IEC 60947-3NF EN 609
    • AMPERAGE30
    • CROSS REFERENCE1A706, 1EL97, 64676-1BZ, HAS-R30
    • TYPETime-delay
    • FAMILYClass RK5 - Time Delay - 600 Volt TRS-R
    • BRANDPower-Flo Technologies