Ajt20 Ferraz Shawmut Fuse, Class J T/D - Min Qty 10
See all 32 items in product family

Ajt20 Ferraz Shawmut Fuse, Class J T/D - Min Qty 10

Item #: WBB586521

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($187.50)

List Price: $42.68 Save up to 56%
Price: $18.75
Product Information
Customer Review
Product Q&A
Ferraz Shawmut, Model AJT20, Fuse, Class J T/D

Amp-trap 2000® SmartSpot® AJT fuses now provide a visual open fuse indicator. With advanced material technology added to the existing product line the AJT fuse provides IEC Type "2" (No Damage) protection to main, feeder, and branch circuits, for all types of loads - yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT's time delay characteristics for handling harmless in-rush currents, its current limiting ability (the most current limiting UL fuse class!), and wide range of ratings (from 1 to 600 Amperes) - give excellent protection for all your applications. A mechanical Indicator/Microswitch Mount (EI) is available on blade-type (70 to 600A) fuses for visual or remote indication of open fuse condition.

Features:
  • Choice of mounting styles gives wide choice for equipment design
  • Broad range of ampere ratings in a given body size for design flexibility
  • IEC 269-4 compliance for worldwide semiconductor applications
  • Extremely Fast Acting
  • Current Limiting
  • Very Low I2t
  • Worldwide Acceptability
  • Superior Cycling Ability
  • AC: 40-2500A
  • 500-700 VAC
  • 200 kA IR

Product Specifications

    • VOLTAGE600
    • LENGTH INCHES2.25 (5.72 cm)
    • RATINGJT
    • MANUFACTURERS PART NUMBERAJT20
    • DIAMETER INCHES0.8125 (2.06 cm)
    • APPROVALS/COMPLIANCESMeet IEC, VDE and UNE Standards: IEC 269-3, 3A VDE 0636 UNE 21103. RoHS Complian
    • AMPERAGE20
    • CROSS REFERENCE4XF33
    • TYPETime-delay
    • FAMILYClass J - Time Delay - AJT
    • BRANDPower-Flo Technologies