Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman EC3D7 CABLETEK™ Vert Cable Mgr, 3"x84" Dbl Side, 84.00x3.5.00x9.00

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Hoffman EC3D7 CABLETEK™ Vert Cable Mgr, 3"x84" Dbl Side, 84.00x3.5.00x9.00

Item #: WBB1608766

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $608.25 Save up to 28%
Price: $ 440.95
Product Information
Customer Review
Product Q&A
Hoffman EC3D7 CABLETEK™ Vert Cable Mgr, 3"x84" Dbl Side, 84.00x3.5.00x9.00

Attach CABLETEK™-EC Vertical Cable Managers to the sides and/or in between open-frame racks to economically provide support, easy access and proper cable management with easy cable installation for Network rack-mount equipment. The front side provides support, management and high cable capacity for patch cords with easy-to-remove front covers standard. The rear of the manager provides the same support for horizontal cabling (Cat 5e, 6, 6A and fiber). CABLETEK-EC Vertical Cable Managers are available in single- and double-sided versions.

Features:
  • Easy-to-remove front cover is multi-formed, light-weight aluminum with high-strength, black composite snap-on hinge points and hinges right, left or neutral
  • Cable channel constructed of multi-formed 14 gauge steel
  • Arrowhead supporting fingers are high-strength, black composite with all edges rounded
  • Rear posts and gates on double-sided models are high-strength, black composite with all edges rounded

Product Specifications

    • BRANDHoffman®
    • WIDTH INCHES3.5 in.
    • MANUFACTURERS PART NUMBEREC3D7
    • CONSTRUCTIONSteel
    • DESCRIPTIONDouble-Sided, Post/Gates
    • A X B X C MM2134 x 89 x 457
    • A X B X C INCHES84.00 x 3.50 x 18.00
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.