Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Electrical Panels

Electrical panels provide protection for electrical control and breaker boxes. Panels are UL-listed, made of sturdy steel construction, and feature a variety of accessories, including hardware, mounting rails, and spare breakers. Sturdy, dependable electrical panels are pefect for use across all commercial and industrial environments.
6 Results

Fits

Type

Brand

Width

6 Results
Compare
1
1
$36.95
Ships in 2 Business Days (ships from US)

Material

Painted steel

Color

White

Fits

12x12

Panel Size (D x E)

10.75 x 8.88 in

Compare
1
1
$549.00
Ships in 10 Business Days (ships from US)

Material

Steel

Color

White

Panel Size (D x E)

31.88 x 48.00 in

Compare
1
1
$209.95
Ships in 5 Business Days (ships from US)

Material

Fiberglass

Compare
1
1
$219.95
Ships in 5 Business Days (ships from US)
Compare
1
1
$42.95
Ships in 3 Business Days (ships from US)

Material

Steel

Color

White

Compare
1
1
$90.95
Ships within 1 Business Day (ships from US)

Material

Fiberglass