Fulham Wh2-120-L Workhorse 2 - 120v - Linear Model
See all 8 items in product family

Fulham Wh2-120-L Workhorse 2 - 120v - Linear Model

Item #: WBB68207

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($111.80)

Price: $27.95
Product Information
Customer Review
Product Q&A
WorkHorse 2 - 120V - Linear Model

Work Horse Fluorescent Electronic Ballasts offer solid-state electronic circuitry with a high power factor. Work Horse instant start ballasts have a small case size and are lightweight, versatile and energy saving. These ballasts meet ANSI C82.11-1993 code requirements and are UL & cUL listed Type 1 or Type 2 outdoor. Work Horse has a minimum operating temperature of -20° F (-30° C) and a maximum case temperature 158° (70° C). The Work Horse family of ballasts provides outstanding lamp flexibility and versatility and is ideal for electrical contractors who want to improve the likelihood of having the right ballast on their service truck when they need it.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES5-1/2 (13.97 cm)
    • WIDTH INCHES1 (2.54 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • BRANDFulham
    • AMPS0.33
    • DESCRIPTIONWorkHorse 2
    • LAMP NUMBER2
    • MANUFACTURERS PART NUMBERWH2-120-L
    • TYPELinear Model
    • STARTING METHODInstant Start
    • VOLTS120
    • WATTS35