Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vinyl Tile Matting With Adhesive 24"x24" Diamond Pattern White case of 10
See all 12 items in product family

Vinyl Tile Matting With Adhesive 24"x24" Diamond Pattern White case of 10

Item #: WB269094WH

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.10 Save up to 17%
Price: $ 153.95
Product Information
Customer Review
Product Q&A
Accessories
VINYL TILE MATTING WITH ADHESIVE BACKING
Diamond Tread Top
These peel and stick tiles are specially formulated for commercial applications with peel-off, press and stick backing. Vinyl tile matting is great for garages, shops and work areas. Tiles are made of solid virgin polyvinyl with a gloss finish to provide a tough, attractive appearance for years. Vinyl won’t chip or crack and helps reduce dirt tracked into homes. These vinyl tile mats help cushion and insulate floors while reducing noise. Easy peel and stick installation with pressure sensitive adhesive backing. Backing seals floors out from moisture and prevents concrete damage. Base is 0.095” (95 mil) thick. Price per case of 10.5 Year Limited Warranty.

Product Specifications

    • PACKAGE QUANTITY10
    • SURFACEDiamond Tread Pattern
    • THICKNESS INCHES0.095 (.24 cm)
    • WEIGHT LBS32 (14.55 kg)
    • COLOR FINISHWhite
    • WIDTH INCHES24 (60.96 cm)
    • CONSTRUCTIONVinyl
    • LENGTH INCHES24 (60.96 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.