Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vinyl Tread Rib Pattern 36"W Brown - Pkg Qty 4
See all 160 items in product family

Vinyl Tread Rib Pattern 36"W Brown - Pkg Qty 4

Item #: WB239570BN

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 4

Price: $111.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
STAIR TREADS & FLOORING TILES
Vinyl Treads with Rib Pattern

Industrial duty stair treads provide traction and protect stairs from heavy traffic. Meets Federal Spec. RR-T-650E and GSA-FSS standard ZZ-T-001237. Vinyl Ribbed Treads measures 12”D x 1-1/4” nose x 3/16”thick.

Product Specifications

    • DEPTH INCHES12 (30.48 cm)
    • WIDTH INCHES36 (91.44 cm)
    • TYPENon-Adjustable
    • THICKNESS INCHES3/16 (.48 cm)
    • SURFACERib
    • PACKAGE QUANTITY1
    • MODEL239570BN
    • CONSTRUCTIONVinyl
    • ASSEMBLYAssembled
    • COLOR FINISHBrown
    • HEIGHT INCHES1-1/4 (3.18 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you install over galvenized steps? Also how does this material hold up to chemicals? They would be installed on a stair way to a pool slide, so they would be introduced to a lot of chlorine.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.