Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tread Diamond Pattern 42"W Black - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 160 items in product family

Tread Diamond Pattern 42"W Black - Pkg Qty 3

Item #: WB238104BK

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$88.95 each

Sold in packages of 3

Price: $266.85

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Diamond Tread Rubber Stair Treads
Industrial duty rubber stair treads provide traction and protect stairs from heavy traffic. Meets Federal Spec. RR-T-650E. 12-1/2"D with 6"D tread area. 1-1/2" nose/riser coverage. 7/8" thick. This diamond tread style is made for heavier traffic and has an adjustable nose angle of 60-90° for easy installation on pan filled, molded concrete or terrazzo stairs. Matches the diamond textured rubber flooring tiles and coved riser covers sold separately.

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • TYPEAdjustable
    • THICKNESS INCHES1/4 (.64 cm)
    • SURFACEDiamond
    • PACKAGE QUANTITY1
    • DEPTH INCHES12-1/2 (31.75 cm)
    • CONSTRUCTIONRubber
    • ASSEMBLYAssembled
    • COLOR FINISHBlack
    • HEIGHT INCHES1/2 (1.27 cm)
    • MODEL238104bk

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

ACCOUNTING SENIOR CLERK

Your review: IT WAS IN GOOD SHAPE AND WE'RE IT USING FOR ANOTHER DEPARTMENT ON CAMPUS. THE DEPARTMENT HASN'T CALLED IN ANY COMPLAINTS YET.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Can you install over galvenized steps? Also how does this material hold up to chemicals? They would be installed on a stair way to a pool slide, so they would be introduced to a lot of chlorine.

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.