Polyvinyl Floor Covering 7-1/2' X 17' Rib Pattern Sandstone
See all 44 items in product family

Polyvinyl Floor Covering 7-1/2' X 17' Rib Pattern Sandstone

Item #: WB239702SD

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $476.59 Save up to 24%
Price: $359.95
Product Information
Customer Review
Product Q&A
Accessories
POLYVINYL FLOOR COVER PROTECTION
Rib Pattern
Designed for both industrial and commercial applications including garages and auto shops, these .075” thick protective floor pads provide an attractive pattern design and improves traction. Hides cracks and stains while reducing amount of dirt tracked from outdoors. Solid polyvinyl matting prevents concrete deterioration and provides a moisture and vapor barrier to ensure long life of your floors. Non-porous surface allows easy clean-up; cleans easily with soap and water. Easy installation with no need for adhesives. Easy to cut for custom fit.

Product Specifications

    • LENGTH FEET17 (5.18 m)
    • WIDTH FEET7-1/2 (2.29 m)
    • COLOR FINISHSandstone
    • CONSTRUCTIONPolyvinyl
    • SURFACERib
    • THICKNESS INCHES0.075 (.19 cm)
    • CONSTRUCTIONPolyvinyl
    • COLOR FINISHSandstone
    • WIDTH FEET7-1/2 (2.29 m)
    • LENGTH FEET17 (5.18 m)
    • Base Model Number239702
    • SURFACERib
    • THICKNESS INCHES0.075 (.19 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this product UV resistant? Can it be used outdoors?

Question Asked By: Treetreetree , Z, PA , August 24, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result