Locksets
Door locksets are designed to keep any door locked and secure. Deadbolts, digital door locks, and heavy-duty levers are all durable and made for years of reliable use. Locksets can be used on any indoor or outside door to help increase safety. Ideal for any office, home or business.
Material
View All Material
Width
View All Width
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships in 2 Business Days (ships from US)
Height
5/8 in
Material
Diecast
Compare
1
1
Ships in 10 Business Days (ships from US)
Color
Brushed Chrome
Compare
Codelocks Electronic Keyless Entry, Grade 1 Mortise Lock Body, w/ App, Keypad, Card and Audit
Model #: WBB2238331
1
1
Ships in 3 Business Days (ships from US)
Color
Brushed Steel
Height
7-3/4 in
Width
2-3/4 in
Material
Zinc Alloy
Compare
2
2
Ships in 10 Business Days (ships from US)
Color
Stainless Steel
Height
20 in
Width
1-3/4 in
Compare
3
3
Ships in 10 Business Days (ships from US)
Color
Stainless Steel
Height
12 in
Width
5 in
Compare
2
2
Ships in 10 Business Days (ships from US)
Color
Stainless Steel
Height
20 in
Width
1-3/4 in