Raychem®  WinterGard® Heat Cable B311100, 100 Ft. TruckPak 3-Watt 120V

Raychem® WinterGard® Heat Cable B311100, 100 Ft. TruckPak 3-Watt 120V

Item #: WBB49330

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $518.00 ea.
3+ $488.95 ea.
Product Information
Customer Review
Product Q&A
100 ft TruckPak 3-Watt WinterGard Heating Cable 120V.
100 ft. 3-Watt per foot 120V WinterGard Heating Cable for pipe freeze protection applications on metal or plastic pipes 2 inches in diameter or smaller, in dry locations only. TruckPak includes 100 feet of heating cable,, two each H900 Hardwire Power Connection Kits, one each H910 Splice or Tee Kit, and one H903 66 ft. Roll of Application tape.

NOTE: The National Electrical Code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRaychem
    • THICKNESS INCHES0.18 (.46 cm)
    • LENGTH FEET100 (30.48 m)
    • MAX. CIRCUIT LENGTH FT. ON PIPE250
    • MAXIMUM EXPOSURE TEMPERATURE °F150
    • VOLTAGE120
    • WATTS3 W/Ft.
    • TYPEWinterGard
    • DESCRIPTIONTruckPak 3-Watt WinterGard Heating Cable
    • BUS WIRE GAUGE (AWG)16
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERH311100

Avg. Customer Rating: (0 customer reviews)

Write your own review