Airtight / Watertight Access Door - 18 x 18

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Airtight / Watertight Access Door - 18 x 18

Item #: WBB204597

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 603.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Airtight / Watertight Access Door - 18 x 18

Stainless Steel Access Door that has been tested for air infiltration & water penetration. The door and frame are fully welded & gasketed. This access door is ideal for use in laboratories, clean rooms, operating rooms, etc... Comes in type 304 stainless steel with #4 satin polish finish. 2 Latches. Stainless Steel Finish. 20-3/4"W x 20-3/4"H Outside Flange Dimensions. 18"W x 18"D x 2"H Return Flange Dimensions.

Product Specifications

    • COLOR FINISHStainless Steel
    • DOOR HEIGHT INCHES18 (45.72 cm)
    • DOOR WIDTH INCHES18 (45.72 cm)
    • CONSTRUCTION--
    • MANUFACTURERS PART NUMBERADWT1818SS
    • OVERALL FRAME HEIGHT INCHES20-3/4 (52.71 cm)
    • NUMBER OF LATCHES2
    • WEIGHT LBS15 (6.82 kg)
    • OVERALL FRAME WIDTH INCHES20-3/4 (52.71 cm)
    • ROUGH OPENING18-5/8" X 18-5/8"
    • BRANDAcudor

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Well built access panel

Your review: We used this as an access panel for under a tub on an exterior block wall. The only reason that i did not give it a 5 was the price. I would recommend this product.

Is this review helpful?

18x18 water tight access door

Your review: The construction was very good, better that I expected. The only thing I might change is by replacing the two screws that hold the door shut with a handle latch of some sort for easier opening. Something like what is used on Air Handling equipment, when you turn the handle it pulls the door shut tight.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results