Heavy Duty Electric Lab Bench - Blue

Heavy Duty Electric Lab Bench - Blue

These lab benches are used daily in labs throughout the country! Top quality lab benches are supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable from 28 to 34"H at 2" increments making these benches used for schools, factories and more. 5000 lb. capacity. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Purchase with high pressure Light Gray Plastic laminate top that withstands rugged daily use, black Phenolic Resin top that is chemical resistant for heavy lab use or Stainless Steel top with particle board core and phenolic backer wrapped in 16 gauge, type 304 stainless steel. Plastic & Phenolic tops are available with choice of Square or Safety radius edge; Stainless is only available in Square edge. Base is finished with scratch resistant blue powder coating. Quick and easy assembly. 15 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit includes 12”D cantilever shelf
8 or 16 Outlet Power Strip
Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail and Pegboard & Louver Panels (*Panels require Mounting Kit).

Certification: ETL


W"
  • W"
D"
  • D"
BENCH TOP TYPE
  • BENCH TOP TYPE
COMPARE DIMENSIONS
W" D" H" COLOR BENCH TOP TYPE IMAGE MODEL QTY PRICE
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
54.226.179.247:46