Heavy Duty Electronic Production Benches - Blue

Heavy Duty Electronic Production Benches - Blue

Heavy Duty Electronic Production Benches Are Used As Shop Desks For Mechanics, Home Workshops, Woodworking, Construction And More.

Heavy Duty Electronic Production Benches are made of 14 gauge tubular steel for long lasting durability and strength. Pre-wired power apron provides 3 duplex 15 amp/115V outlets, circuit breaker and 13'L quick-disconnect power cord for power tools and other electric equipment. Workbench features standard 2" square height adjustable legs from 28 to 34" high on 2" increments. 5000 lb. capacity (4000 lb. for 96" benches) provides sturdy work surface. Adjustable leveling floor glides and leveling foot plates allow floor anchoring for better stability. Bench top types are ESD and Plastic Laminate which are available with Standard Square Edge or Safety Radius Edge. Color is Blue. 1 year limited warranty. Dimensions vary per model.
Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit. Panels and mounting kits do not fit on 96" benches).

Certification: ETL


W"
  • W"
D"
  • D"
BENCH TOP TYPE
  • BENCH TOP TYPE
COMPARE DIMENSIONS
W" D" H" COLOR BENCH TOP TYPE IMAGE MODEL QTY PRICE
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
54.196.101.118:46