Bio Fit® - Ergonomic Stools

Bio Fit® - Ergonomic Stools

Ergonomically Contoured Stools Are Engineered To Support A Balanced Work Posture And Help Reduce Fatigue.

Standard stool model includes a back and seat height and angle adjustment (11 degree forward, 15 degree back) and pneumatic seat height adjustment. Multifunction stool model features the same adjustments as standard plus a 6 degree forward and 6 degree back seat tilt adjustment. 18-1/2"W x 17"D x 1-1/2" thick waterfall seat and 16-1/2"W x 12-1/2"H backrest with lumbar support. Choose black powder coat or chrome finished sturdy tubular five-leg base with 18" diameter foot ring. 15 Year Limited Warranty.


FRAME COLOR
  • FRAME COLOR
BACK TYPE
  • BACK TYPE
MIN"
  • MIN"
MAX"
  • MAX"
COMPARE SEAT FRAME SEAT HEIGHT
STYLE COLOR CONSTRUCTION COLOR ARM TYPE BACK TYPE MIN" MAX" IMAGE MODEL QTY PRICE EACH