Advance Tabco and BK Resources Equipment Filler Tables

Advance Tabco and BK Resources Equipment Filler Tables

Advance Tabco Equipment and BK Resources Filler Tables Are Used For Commercial And Industrial Productivity Applications.

Advance Tabco Equipment and BK Resources Filler Tables are made of solid stailess steel for long lasting durability and dependability. Can be placed between other tables for added stability. Open base with side and rear crossbars for extra support. Top has 1-1/2" turn up in rear for back splash. Stainless steel bullet feet. Available in 12", 15", 18", 24" and 36" widths and 24", 30" and 36" depths. 37" in height. Table Mounted Equipment Shelf also available.


W"
  • W"
D"
  • D"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
BRAND
  • BRAND
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE DIMENSIONS
W" D" H" CONSTRUCTION BRAND CAPACITY LBS. IMAGE MODEL QTY PRICE
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
54.162.132.79:46