Stainless Steel 18 Gauge Work Benches With 2-1/4" Backsplash
18 gauge 430 Series stainless steel top is perfect for all light duty applications that require the convenience and durability of stainless steel. Work surface has 2 heavy gauge channel supports for added stability. Features 2-1/4"H backsplash. Hemmed safety edges. Galvanized lower shelf is fully adjustable.
Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. NSF approved. Purchase Optional Casters for mobility. Measures 35"H overall. Optional Drawer measures 15"W x 20"D x 5"H and fits all models.
Stainless Steel 18 Gauge Work Benches With 2-1/4" Backsplash Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)