Mobile Work Centers

Mobile Work Centers

Utility Cart Work Center

The rugged plastic structures of these utility carts have steel locking doors and a side steel pegboard at both ends for secure storage. Cable management opening allows these utility carts to be used as a mobile charging station for recharging tools and radios. This maintenance cart has a pegboard end panel that prevents heat build-up from electronics, and casters allow utility cart to be parked near wall outlets. When charging is complete, simply unplug and go. The all steel enclosure on this service cart secures valuables with a 2 point locking mechanism that captures and locks both doors (Includes two keys). Perforated end panels serve as a pegboard with handy organizing hooks (sold separately). Choose Tray Shelf utility cart with 3” deep leak proof top or Flat Shelf style. All include molded-in push handle with 2 swivel, 2 fixed non-marking casters. Choose optional Pneumatic Wheels for a cushioned ride. Assembles easily.


TOP SHELF STYLE
  • TOP SHELF STYLE
DIA. "
  • DIA. "
TYPE
  • TYPE
COMPARE DIMENSIONS WHEEL
TOP SHELF STYLE W" D" H" DIA. " TYPE CAP. LBS. IMAGE MODEL QTY PRICE
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
23.20.242.166:46